Beli harga mata gergaji di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherlock Mata Gergaji Besi
    Mulai

    Rp16.900

    Sherlock Mata Gergaji Besi
    atribut:
    • Size (mm): 300
    • Teeth Per Inch: 24
  2. Joyko Label Price Gun
    Mulai

    Rp139.900

    Joyko Label Price Gun
    atribut:
    • Color: Random Color
  3. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  4. Kenmaster Set Mata Bor Fisher
    Mulai

    Rp83.900

    Kenmaster Set Mata Bor Fisher
    atribut:
    • Material: Iron
  5. HITACHI Hole Saw
    Mulai

    Rp579.900

    HITACHI Hole Saw
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
  6. TOTAL Hole Saw Set
    Mulai

    Rp85.900

    TOTAL Hole Saw Set
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  7. RYU Gergaji Mesin Bensin Steel
    Mulai

    Rp2.399.900

    RYU Gergaji Mesin Bensin Steel
    atribut:
    • Size: 22inch
    • Displacement: 52cc
    • Maximum Cutting (rpm): 1000rpm
    • Chain Qty: 43
    • Teeth of Sprocket: 7 T
    • Fuel Tank Capacity: 550ml
    • Chain Oil Tank Capacity: 250ml
    • Dimensions: 52x29x29cm
    • Maximum Power: 2.2HP/8500rpm
    • Maximum RPM: 2800rpm
  8. BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  9. RIDGID Hole Saw Combination Kit
    Mulai

    Rp6.899.900

    RIDGID Hole Saw Combination Kit
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
    • Catalog Number: 81500
  10. RIDGID Hole Saw Plumber Kit
    Mulai

    Rp4.999.900

    RIDGID Hole Saw Plumber Kit
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
    • Catalog Number: 81490
  11. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  12. TEKIRO Magnetic Spark Plug 1/2inch (Mata Sok Busi Magnet)
    Mulai

    Rp82.900

    TEKIRO Magnetic Spark Plug 1/2inch (Mata Sok Busi Magnet)
    Deskripsi:
    TEKIRO 1/2 INCH KUNCI BUSI MAGNET 16 MM merupakan suatu alat perkakas yang digunakan untuk melepaskan dan mengencangkan busi, yang mempunyai atau terbuatb dari bahan magnet
    atribut:
    • Dimension 1 (mm): 65
    • Dimension 3 (mm): 13
  13. YASUKA Gergaji Mesin
    Mulai

    Rp4.899.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  14. Makita Petrol Chain Saw (Gergaji Mesin)
    Mulai

    Rp7.599.900

    Makita Petrol Chain Saw (Gergaji Mesin)
    atribut:
    • Engine Capacity (ml): 35
    • Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
    • Chain Oil Tank: 0.29 L
    • Tank Capacity (L) : 0.40
  15. TOKYO Diamond Core Drill (Mata Bor Granit)
    Mulai

    Rp5.900

    TOKYO Diamond Core Drill (Mata Bor Granit)
    Deskripsi:
    Mata Bor batu Marmer
  16. Stihl Chain Saw
    Mulai

    Rp3.399.900

    Stihl Chain Saw
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
Daftar Harga harga mata gergaji Terbaru March 2026
Sherlock Mata Gergaji BesiRp16.900
Joyko Label Price GunRp139.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
Kenmaster Set Mata Bor FisherRp83.900
HITACHI Hole SawRp579.900
TOTAL Hole Saw SetRp85.900
RYU Gergaji Mesin Bensin SteelRp2.399.900
Kenmaster Gagang GergajiRp29.900
BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)Rp569.900
RIDGID Hole Saw Combination KitRp6.899.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)